Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ PPCO High Profile Closures with Color Coders for Micro Packaging Vials: Nonsterile
GREENER_CHOICE

Catalog No. p-4526551
Click to view available options
Color:
Blue
Clear
Gold
Green
Natural
Purple
Red
Teal
White
Yellow

Reduce risk of contaminating contents using these high-profile PPCO closures with color coders that are free of toxic heavy metals and have no O-rings that can accidentally fall out.

Reduce risk of contaminating contents with Thermo Scientific™ Nalgene™ PPCO High Profile Closures with Color Coders for Micro Packaging Vials. Polypropylene copolymer closures have no O-ring to fall out or contaminate contents and are offered with a variety of color coders.

Features:

  • Vials (listed separately) and closures are pressure-tested together at 7.5 PSIG for air shipment
  • Threaded, screw closures are nonsterile and leakproof† when used with Nalgene Micro Packaging Vials
  • Permanently attached, color-coded inserts are free of toxic heavy metals
  • Inserts do not come in contact with vial contents

Ordering Information:

Nalgene Micro Packaging Vial Closures are bulk packed without vials, 500 per inner bag, 1,000 per case. Order sterile vials separately (Cat. Nos. 342800, 342805).

TRUSTED_SUSTAINABILITY

Specifications

Description High-profile closures w/color coders for micro packaging vials
Color Clear
Diameter (Metric) Outer 11 mm
Material PPCO
Sterility Non-sterile
No. per Case 1000
No. per Pack 500
Product Line Nalgene
Closure Material PPCO
Closure Type Screw Cap
Quantity 500 Bag, 1000 Cs.
Certifications/Compliance ISO 13485:2016
Type Closure
Closure Size 11 mm
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.