Learn More
Thermo Scientific™ Nalgene™ PVDF True Union Clamps

Repeatedly and reliably seal carboys with Thermo Scientific™ Nalgene™ PVDF True Union Clamps with silicone gaskets and end caps.
$77.00 - $219.00
Specifications
Quantity | 1/Pk., 1/Cs. |
---|---|
Type | Tri Clover |
Material | PVDF |
For Use With (Equipment) | Nalgene™ Sanitary Carboys, Nalgene™ Autoclavable Carboys with Spigot |
Catalog Number | Mfr. No. | Size (English) Grip | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size (English) Grip | Price | Quantity & Availability | |||||
02-923-91
![]() |
Thermo Scientific™
26700150 |
1.5 in. |
Case for $77.00
|
|
|||||
12-565-977
![]() |
Thermo Scientific™
26700300 |
3 in. |
Each for $219.00
|
|
|||||
Description
Repeatedly and reliably seal carboys with Thermo Scientific™ Nalgene™ PVDF True Union Clamps with silicone gaskets and end caps. Molded of PVDF fluoride, these threaded clamps are a fully autoclavable clamp system.
- Available in three sizes and with Mini and Tri-Clover clamp types
- Threaded and autoclavable
- Recommended for use with Nalgene™ Sanitary Carboys (Cat. Nos. 2261, 2630 and 2640) and Nalgene™ End Caps (Cat. Nos. 2688 and 2689)
- Recommended for use with Nalgene™ Autoclavable Carboys with Spigot (Cat. No. 2319)
Warranty:
90 days
Specifications
1/Pk., 1/Cs. | |
Tri Clover | |
PVDF | |
Nalgene™ Sanitary Carboys, Nalgene™ Autoclavable Carboys with Spigot |
Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.