Learn More
Thermo Scientific™ Nalgene™ Square PET Media Bottles with Closure PROMO
Description
- PET with natural HDPE closure
- Space saving square design
- Molded in graduations and neck ring for use with tamper evident shrink sleeves
- Sterile, non-pyrogenic, non-cytotoxic
- Strong gas barrier, with transparency and reduced permeability to CO2 and O2
- Bottle and closure material are ADCF (Animal Derived Component Free)
- Products are packaged in shrink-wrap trays
- Trays are double polybagged inside the master carton
- Leakproof†
†The term 'leakproof' applies to Thermo Scientific™ Nalgene™ products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100 mm, after they are filled with water, inverted, withstand air pressure of 2 psig for 2 minutes, and no water escapes; b) Bottle/funnel/flask closure systems of larger than 100 mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific™ Nalgene™ bottles and closures under conditions of their planned applications. Thermo Scientific™ Nalgene™ products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications
Specifications
Capacity (Metric) | 1 L |
Capacity (English) | 33.8 oz. |
Color | Clear |
Diameter (English) | 3.6 in. |
Diameter (English) Inner Neck | 1.1 in. |
Diameter (Metric) Inner Neck | 28 mm |
Material | PET |
No. per Case | 24 Bottles/Cs. |
No. per Pack | 12 Bottles/Pk. |
Sterility | Sterile |
Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.