Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Torque Wrench Fittings for Polypropylene Closure

Catalog No. 14178108
Change view
Click to view available options
Closure Size:
20 to 415 mm
38 to 415 mm
38 to 430 mm
48 to 415 mm
53 to 415 mm
63 to 415 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Size
14-178-108 53 to 415 mm
14-178-104 20 to 415 mm
14-178-107 38 to 415 mm
14-178-109 48 to 415 mm
14-178-110 63 to 415 mm
14-178-132 38 to 430 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 14-178-108 Supplier Thermo Scientific™ Supplier No. 21950053
This item is not returnable. View return policy

Achieve accurate torque readings when applying closures onto bottles with specific torque wrench fittings for polypropylene closures.

Achieve accurate torque readings when applying closures onto bottles with Thermo Scientific™ Nalgene™ Torque Wrench Fittings for Polypropylene Closures. Proper torquing of Nalgene closures is critical to leakproof† sealing.

  • Epoxy
  • Specifically designed for Nalgene polypropylene closures

Compatible with:
Thermo Scientific Nalgene Torque Wrenches (2195-6169 and -6177) † The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Fittings
Closure Size 53 to 415 mm
Drive Size 1/4 in.
For Use With (Equipment) Nalgene™ Torque Wrenches
Material Epoxy
No. per Pack 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.