Learn More
Thermo Scientific™ Nalgene™ Unwire™ Half-Racks: Resmer™ Manufacturing Technology



Description
Organize and store samples with space-efficient Thermo Scientific™ Nalgene™ Unwire™ Half-Racks, which have all the features of full-sized Unwire racks but occupy half the space. Ideal for use in incubators, refrigerators, freezers, under lab hoods and on benchtops, these racks fit easily in ice or water baths and will not float. They are molded in four bright colors to help keep samples organized.
- Constructed with Thermo Scientific™ Resmer™ Manufacturing Technology.
- Racks are repeatedly autoclavable.
- Smooth finish leaves fewer places for contaminants to lodge; no welds to break, no sharp edges.
- Endplates accept large labels.
- Rack withstands most lab chemicals and temperatures up to 121°C for a variety of lab procedures.
- 15mL conical tubes fit 20mm racks; 50mL conical fit 30mm racks.
- No assembly is required.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications
Specifications
Product Type | Test Tube Half Rack |
Description | Test Tube Half-Rack Unwire™ Blue 13mm |
Array | 6 x 6 |
Autoclavable | Autoclavable |
Color | Blue |
Holds | Tubes (13 mm) |
Material | RESMER |
Positions | 36 |
Shape | Rectangular |
Shelves | 3 Tiers |
Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.