Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Vacuum Plates
SCI_ED

Catalog No. s41421b
Click to view available options
Type:
Replacement Vacuum Plate
This item is not returnable. View return policy

Catalog No. S41421B

Supplier: Thermo Scientific™ 53060130/EMD

This item is not returnable. View return policy

Use Thermo Scientific™ Nalgene™ Replacement Plate for Vacuum Chambers with Nalgene Vacuum Chambers (5305-series), Nalgene Replacement Bell Jars (DS5320 Series), or with glass bell jars up to 12.5 in. (31.75cm) in diameter. Plate is molded of white polycarbonate, with neoprene gaskets.

 

  • For use in vacuum systems with Chambers D1415-2 and D1415-4 or with glass jars up to 12.5 in. (31.75cm) in diameter
  • Supplied with 20.3cm O.D. × 2.4mm thick neoprene gasket with center hole
  • White polycarbonate
  • With HDPE tubing adapter located at the rim that fits 0.25 in. (0.63cm) I.D. tubing
  • Not autoclavable

 

Order Info

Dimensions: 13.5 in. O.D. x 1.06 in. thick (34.3 x 2.7cm)

TRUSTED_SUSTAINABILITY

Specifications

Color White
Diameter (Metric) 343 mm
Diameter (English) 13.5 in.
Thickness (Metric) 27 mm
Includes Neoprene gaskets (8, 11, 12.88 in.)
Outside Diameter (Metric) Plate 34.3 cm
For Use With (Equipment) Nalgene jars DS5320
Material (Plate) Polypropylene
Type Replacement Vacuum Plate
Outside Diameter (English) Plate 13.5 in.
Thickness (English) 0.06 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.