Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Wide-Mouth Opaque Amber HDPE Packaging Bottles with Closure: Bulk Pack
GSA_VAGREENER_CHOICE

Catalog No. p-4521929
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Closure Size:
28-415 mm
38-415 mm
43-415 mm
53-415 mm
63-415 mm

Protect contents from UV light with these opaque amber HDPE bottles.

Protect contents from UV light with Thermo Scientific™ Nalgene™ Wide-Mouth Opaque Amber HDPE Packaging Bottles with Closure. These high-density polyethylene bottles meet the requirements of light-resistant containers per USP latest edition and are bulk-packed for easy handling.

Features:
  • Opaque amber polypropylene closure
  • Wide mouth allows easy filling and dispensing of liquids and powders
  • Leakproof†

Ordering Information:

Bottles and closures are packed in separate polybags within the same carton.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 1 oz., 30 mL
Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Opaque Amber
Description Wide-Mouth Packaging Bottles
Diameter (Metric) Inner Neck 21 mm
Material HDPE
No. per Case 1000
No. per Pack 1000
Closure Color Opaque Amber
Neck Finish 28 mm
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Classs VI. Product meets the requirements for light-resistant containers per USP latest edition.
Closure Included Yes
Graduated No
Mouth Wide
Shape Round
Height (Metric) 63 mm
Product Type Packer Bottle
Width (English) 1.35 in.
Height (English) 2.3 in. (With Closure); 2.2 in. (Without Closure)
Closure Material Polypropylene
Closure Size 28-415 mm
Diameter (Metric) 34 mm
Closure Type Screw (Bulk Packed, Unassembled)
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.