Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Nanodiamond (particle size : <10nm) (5%, Dispersion in Water), TCI America™
Shop All Tokyo Chemical Industry (TCI) Products

Click to view available options
Quantity:
5 g
Specifications
Specifications
| Color | Black-Gray |
| Quantity | 5 g |
| Physical Form | Liquid |
| Chemical Name or Material | Nanodiamond (particle size : <10nm) (5%, Dispersion in Water) |
Safety and Handling
| RTECSNumber | HL4158550 |
| TSCA | Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction