Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Narrow-Mouth Closed Top VOA Bottles

Catalog No. 05719489
Click to view available options
Capacity (Metric):
1000 mL

Conduct EPA Volatile Organic Analysis (VOA) analysis using these narrow-mouth glass bottles featuring closed caps, for VOA testing where a pierceable closure is not required.

Conduct EPA Volatile Organic Analysis (VOA) analysis using Thermo Scientific™ Narrow-Mouth Closed Top VOA Bottles. Narrow mouth glass bottle with closed cap is designed for VOA testing where a pierceable closure is not required. Amber bottle is recommended for light-sensitive analytes. Certified to meet EPA Performance Based Specifications for Volatile Organic Analysis.

  • Type III soda-lime amber glass bottle; recommended for light-sensitive analytes
  • White polypropylene cap with bonded PTFE-liner that can't fall out
  • Caps assembled onto bottles
  • Narrow-mouth design ideal is ideal for water samples

Certified bottles come with the following features:

  • Certified to meet or exceed EPA performance-based standards for volatile organic analysis
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each bottle individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Chipboard divider helps protect bottles from breakage; requires additional over-pack for shipping

Recycling information:
Please recycle the corrugate cartons and any LDPE bags your products are delivered in.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
Capacity (English) 32 oz.
Certification Parameters VOA
Color Amber
Description I-Chem 1L NM Amber bottle with Closed top cap certified
Diameter (English) Inner 0.75 in.
Diameter (English) 3.81 in.
Diameter (Metric) Inner 1.9 cm
Material Glass (Type 3)
No. per Case 12
Replacement Closure B167-3330BL
Closure Color White
Level Certified
Liner Material PTFE
Volume (English) Brim 36.1 oz.
Volume (Metric) Brim 1067 mL
Certifications/Compliance Certified bottles meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system.
Mouth Narrow
Height (Metric) 217 mm
Product Type Sample Bottle
Height (English) 8.54 in.
Closure Material Polypropylene
Closure Size 33-430 mm
Diameter (Metric) 97 mm
Closure Type Closed-top Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.