Learn More
        Nasco Whirl-Pak™ Pocket Sample Bags
 
    
    
    
    
    
    
    
    
    
    
        
Description
You'll find many uses for this bag featuring an outside pocket for paperwork. The pocket measures 5-3/8 in. W x 5-5/8 in. L (13.7 x 14.2 cm) and keeps important paperwork dry, clean, and separate from the sample.
Capacity is measured in fluid ounces when the bag is closed and tab is folded over three times. Volume and dimensions are approximate; bags should not be used at temperatures above 180°F (82°C). Bags can be frozen to any temperature, even liquid nitrogen temperatures down to -346°F (-210°C) - careful handling required after freezing. All bags are sterilized after manufacturing.
Specifications
Specifications
| Autoclavable | Not Autoclavable | 
| Capacity (English) | 24 oz. | 
| Closure Type | Tape and Wire | 
| Color | Clear | 
| Disposable | Single-use | 
| Material | Polyethylene | 
| Sterility | Sterile | 
| Thickness (Metric) | 0.064 mm | 
| Fill Volume | 24 oz. | 
| Outer Packaging | Cardboard | 
| Show More | 
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
 
                                