Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Natamycin, 95%, PROMO, Thermo Scientific Chemicals
Click to view available options
Quantity:
50 mg
100 mg
Description
General Description
- Natamycin is a member of the macrolide antibiotic class, compounds originally derived from Saccharopolyspora erythraea, a type of soil bacteria
- Natamycin is an amphoteric compound with both acid and basic properties
- Natamycin exhibits antifungal activity
- Natamycin exerts its effects by binding sterols within fungal cell walls and increasing membrane permeability, leading to a loss of homeostasis within the cell
Application
- Natamycin is suitable for use in the laboratory study of fungal keratitis and other infections of fungal origin
- Natamycin may also be used in laboratory research of cell physiology and mechanisms of antibiotic resistance

Specifications
Specifications
Type | Natamycin |
Physical Form | Powder |
Melting Point | 280°C |
Color | White |
Quantity | 100 mg |
Flash Point | >110°C (230°F) |
Sensitivity | Light Sensitive |
Boiling Point | 952°C |
Merck Index | 14,6427 |
Solubility Information | Soluble in DMSO |
Show More |
Safety and Handling
EINECSNumber | 231-683-5 |
RTECSNumber | TK3325000 |
TSCA | No |
storageNote1 | 2° to 8°C |
Recommended Storage | Keep cold |
RUO - Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction