Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 20mm Crimp Seals with Septa for Headspace Vials

Catalog No. p-4526205
Click to view available options
Septum:
Aluminum Foil/White High Temp. Silicone
Clear PTFE/gray butyl
Type:
Crimp Cap
Pressure Release

Minimize the risk of contamination with quick, convenient Thermo Scientific™ National 20mm Crimp Seals with Septa.

Minimize the risk of contamination with quick, convenient Thermo Scientific™ National 20mm Crimp Seals with Septa.

20mm Crimp seals with prefitted septa for headspace vials

  • Seals with pre-inserted septa are convenient and minimize contamination due to handling
  • Use magnetic seals with CTC/Leap™ Technologies, Gerstel™ and other magnetic transport autosamplers
  • PurePak™ PTFE/Silicone seals are packed in glass jars to maintain purity up to the point of use
  • Molded polyethylene SepCap™ is suitable for short-term storage or where repeated access to the vial is required

Ordering Information:

Septa and crimp seals also sold separately.

Note:

SepCap is for short-term storage. Do not use SepCap at elevated temperatures.

TRUSTED_SUSTAINABILITY

Specifications

Description Aluminum Foil/White High Temp. Silicone septa
Material Aluminum, Silicone
Septum Aluminum Foil/White High Temp. Silicone
Product Line National
Type Pressure Release
Closure Size 20 mm
For Use With (Equipment) Headspace Vials
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.