Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ National Assembled Standard Opening Vial, Cap and Septum Kits
Click to view available options
Color:
Amber
Clear
Closure Type:
Polypropylene
Polypropylene, Flanged
Septum:
PTFE/Silicone
PTFE/Silicone, Pre-slit
Packaging Type:
Polybag
Storage Tray
Description
Thermo Scientific™ National Assembled Standard Opening Vial, Cap and Septum Kits provide convenience, efficiency and stackable storage options.
- Packaged in convenient vial trays with clear covers or in economical polybags
- Vial trays are stackable for easy storage
- All caps are manufactured from virgin polypropylene unless noted
Includes:
100 vials with pre-attached caps and septa

Specifications
Specifications
Closure Color | Black |
Color (Seal) | Red/White |
Description | Clear Glass, flanged; PP Black Cap; Red PTFE/White Silicone Preslit septum; in storage tray |
Color | Clear |
Material | Glass, PTFE, Silicone |
Pre-slit | Yes |
Volume (Metric) | 2 mL |
Septum | PTFE/Silicone, Pre-slit |
Packaging Type | Storage Tray |
Closure Material | Polypropylene |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction