Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Marker™ Caution: This Machine Must Be Locked Out... Signs
Click to view available options
Dimensions (L x W):
7 x 10 in.
Material:
Plastic
Specifications
Specifications
Certifications/Compliance | OSHA 29 CFR 1910.145 |
Material | Plastic |
Quantity | 1 Ea. |
Description | Rigid Plastic |
Height (English) | 7 in. |
Thickness | 0.05 in. |
Width (English) | 10 in. |
Dimensions (L x W) | 7 x 10 in. |
Displayed Text | CAUTION This Machine Must Be Locked Out Prior To Servicing |
Product Type | Safety Sign |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction