Learn More
Description
- Made to withstand most chemicals, solvents and vapors
- Resist fading and scratching
- For marking larger containers
- Measure 6 × 10 in.
Specifications
Specifications
| Color | White, Red |
| Format | Label |
| Material | Vinyl |
| Product Type | Container Label |
| Display Text | Chlorine |
| For Use With (Application) | For marking larger containers, both indoor and outdoor applications |
| Quantity | 1 Ea. |
| Width (English) | 10 in. |
| Height (English) | 6 in. |
| Height (Metric) | 15.24 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.