Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Marker™ Danger: Chlorine Signs

Catalog No. p-3659868
Click to view available options
Dimensions (L x W):
25.4 x 35.6 cm
7 x 10 in.
Material:
Plastic
Vinyl

Specifications

Certifications/Compliance OSHA 29 CFR 1910.145
Material Plastic
Quantity 1 Ea.
Description Rigid Plastic
For Use With (Application) Long lasting indoor or outdoor use
Height (English) 10 in.
Max. Temperature (English) 183°F
Max. Temperature (Metric) 84°C
Thickness 0.05 in.
Width (English) 14 in.
Dimensions (L x W) 25.4 x 35.6 cm
Displayed Text DANGER Chlorine
Product Type Danger Sign
Color Red on White
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.