Learn More
Specifications
Specifications
| Certifications/Compliance | UL 924, CUL US |
| Includes | Mounting bracket |
| Material | Steel, Plastic |
| Quantity | 1 Ea. |
| Mounting Type | Wall Mount |
| For Use With (Application) | For both high level and low level applications |
| Height (English) | 8.25 in. |
| Width (English) | 15.25 in. |
| Dimensions (L x W) | 8.25 x 15.25 in. |
| Displayed Text | Exit |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.