Learn More
Specifications
Specifications
| Includes | Hardware |
| Material | Plastic |
| Quantity | 1 Ea. |
| Mounting Type | Wall Mount |
| For Use With (Application) | For Glo Brite™ exit sign |
| Height (English) | 4 in. |
| Width (English) | 4 in. |
| Displayed Text | Exit and Directional |
| Product Type | Wall Mount Bracket |
| Color | Red |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.