Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ NFPA Decals
Diamond-shaped 10.2cm (4 in. ) decals with a variety of messages
Specifications
Format | Label |
---|---|
Material | Vinyl |
Product Type | NFPA Label Symbol |
Quantity | 5/Pk. |
Thickness (English) | 0.0045 mil |
Catalog Number | Display Text | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Display Text | Price | Quantity & Availability | ||||||
17-981-57D
|
Alkaline | N/A | N/A | N/A | |||||
17-981-57E
|
COR | N/A | N/A | N/A | |||||
17-981-57A
|
USE NO WATER | N/A | N/A | N/A | |||||
17-981-57F
|
Radiation | N/A | N/A | N/A | |||||
Description
- Color: Black text on white background
- Material: Pressure-sensitive vinyl
- Size: 12.7 × 12.7cm (5 × 5 in.)
Specifications
Label | |
NFPA Label Symbol | |
0.0045 mil | |
5 in. |
Vinyl | |
5/Pk. | |
5 in. | |
12.7 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title