Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Marker™ No Smoking Sign

Catalog No. 179847A Shop All AccuformNMC Products
Click to view available options
Dimensions (L x W):
7 x 7 in.
7 x 17 in.
Material:
Plastic
Vinyl

Alerts employees and guests to non-smoking policy within a facility

  • Material: Rigid plastic or pressure-sensitive vinyl
  • Color: Black and red text and graphic on white background
  • Size: 17.7 x 43.2cm (7 x 17 in.) or 17.7 x 17.7cm (7 x 7 in.)

Specifications

Certifications/Compliance OSHA
Material Plastic
Quantity 1 Ea.
For Use With (Application) Indoor and outdoor use
Height (English) 7 in.
Height (Metric) 17.8 cm
Max. Temperature (English) 183°F
Max. Temperature (Metric) 84°C
Width (English) 17 in.
Width (Metric) 43.2 cm
Dimensions (L x W) 7 x 17 in.
Displayed Text No Smoking
Product Type Safety Sign
Color Red on White
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.