Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Marker™ Rigid Plastic Glow-in-the Dark Signs
Click to view available options
Height (English):
10 in.
12 in.
18 in.
Specifications
Specifications
Certifications/Compliance | OSHA 1910.37, ASTM E2072-00, ASTM E2073-02, ASTM E2030-02, ASTM E162, ASTM E648, ASTM E662 |
Quantity | 1 Ea. |
Style | Rigid |
Description | Material: Phosphorescent |
For Use With (Application) | Indoor and outdoor use |
Height (English) | 12 in. |
Thickness | 0.05 in. |
Width (English) | 9 in. |
Displayed Text | Fire Extinguisher |
Product Type | Glow-in-the-Dark Sign |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction