Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Marker™ Rigid Plastic Glow-in-the Dark Signs

Catalog No. 18999923 Shop All AccuformNMC Products
Click to view available options
Height (English):
10 in.
12 in.
18 in.

Specifications

Certifications/Compliance OSHA 1910.37, ASTM E2072-00, ASTM E2073-02, ASTM E2030-02, ASTM E162, ASTM E648, ASTM E662
Material Vinyl
Quantity 1 Ea.
Style Rigid
For Use With (Application) Indoor and outdoor use
Height (English) 18 in.
Thickness 0.05 in.
Width (English) 4 in.
Displayed Text Fire Extinguisher
Product Type Glow-in-the-Dark Sign
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.