Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Marker™ Visi-Sign™ Wall Signs
Shop All Fisherbrand Products
Click to view available options
Height (English):
5.75 in.
6 in.
Displayed Text:
Eye Wash Station
Fire Extinguisher
First Aid
MSDS Info
Description
- Made from 0.125 in. red or white acrylic. Double-flanged with predrilled mounting holes
- Adhere to most surfaces with double-faced foam mounting strips
Specifications
Specifications
Material | Acrylic |
Quantity | 1 Ea. |
Mounting Type | Wall Mount |
For Use With (Application) | 3D Mounted signs project 8.9cm from a wall or similar surface at a 45° angle, providing 180° visibility |
Height (English) | 5.75 in. |
Width (English) | 8.75 in. |
Displayed Text | Fire Extinguisher |
Product Type | Safety Sign |
Color | White on Red |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction