Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 9mm Assembled Amber Autosampler Vial Kits

Catalog No. 0337710D
Click to view available options
Septum:
Ivory PTFE/Red Rubber
Red PTFE/White Silicone
Red PTFE/White Silicone/Red PTFE
Pre-slit:
No
This item is not returnable. View return policy
This item is not returnable. View return policy

Save time and reduce the risk of contamination using this convenience kit. It includes 100 amber vials pre-assembled with 100 screw thread caps and septa.

Thermo Scientific™ 9mm Amber Vial Convenience kits (Assembled) save time during sample preparation and reduce the risk of contamination. Each kit includes 100 amber glass vials and 100 screw thread caps with pre-assembled septa. The kit is packaged in convenient vial trays with clear covers or in economical polybags. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Blue
Description Assembled AVCS Kit
Diameter (Metric) Inner 12 mm
Color Amber
Material Glass, PTFE, Silicone
Pre-slit No
Septum Red PTFE/White Silicone/Red PTFE
Includes Vial: C4000-2W, Closure: C5000-53B
No. per Pack 100
Product Line Surestop
Volume (Metric) Total 2 mL
Closure Material Polypropylene
Closure Type Screw Cap, Open Top, 6 mm hole
Height (Metric) 32 mm
Type Assembled Screw Vial AVCS Convenience Kit
Closure Size 9 mm
Marking Spot Yes
Septa Size (Metric) 9 mm
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.