Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Scientific™ BioStor™ Multi-Purpose Specimen Containers

Catalog No. p-4399290
Click to view available options
Capacity (English):
4 oz.
8 oz.
32.0 oz.
83.0 oz.
165 oz.
Height (English):
1.75 in.
2 in.
3 in.
4.5 in.
7.12 in.
8 in.
Material:
HDPE
Polypropylene
Shape:
Flat
Tall
This item is not returnable. View return policy

Catalog No. 11-848-2

Supplier: National Scientific™ MPCE F007

This item is not returnable. View return policy

These containers with re-sealable lids can be used to store almost any liquid, powder or solid, making them ideal for laboratory or hospital use.

Injection molded of polypropylene or linear polyethylene, these containers are virtually indestructible in normal use

  • Inert to most lab chemicals including formaldehyde, weak acids, organic solvents and all bases
  • Stable, wide-mouth design allows for ease of filling and is less likely to tip over, even when stacked
  • Tight-fitting, snap-cap lids keep odors in and minimize chance of leakage
  • Contents are visible on contact with translucent plastic walls
  • Resistant to boiling and freezing temperatures

Specifications

Product Type Specimen Container
Closure Included Yes
Material HDPE
Shape Flat
Capacity (English) 8 oz.
Closure Type Snap-on Lid
Height (English) 2 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.