Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Scientific™ BioStor™ Multi-Purpose Specimen Containers
Click to view available options
Capacity (English):
4 oz.
8 oz.
32.0 oz.
83.0 oz.
165 oz.
Height (English):
1.75 in.
2 in.
3 in.
4.5 in.
7.12 in.
8 in.
Material:
HDPE
Polypropylene
Shape:
Flat
Tall
Description
Injection molded of polypropylene or linear polyethylene, these containers are virtually indestructible in normal use
- Inert to most lab chemicals including formaldehyde, weak acids, organic solvents and all bases
- Stable, wide-mouth design allows for ease of filling and is less likely to tip over, even when stacked
- Tight-fitting, snap-cap lids keep odors in and minimize chance of leakage
- Contents are visible on contact with translucent plastic walls
- Resistant to boiling and freezing temperatures
Specifications
Specifications
Product Type | Specimen Container |
Closure Included | Yes |
Material | HDPE |
Shape | Tall |
Capacity (English) | 83.0 oz. |
Closure Type | Snap-on Lid |
Height (English) | 7.12 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction