Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 9mm Non-Assembled Clear Screw Thread Wide Opening Autosampler Vial Kits

Catalog No. 0337560C
Click to view available options
Description:
2mL, Clear Glass w/ID Patch, with Blue PTFE/White Silicone, Pre-slit Septum
2mL, Clear Glass w/ID Patch, with Ivory PTFE/Red Rubber Septum
2mL, Clear Glass w/ID Patch, with Red PTFE/White Silicone Septum
2mL, Clear Glass w/ID Patch, with Red PTFE/White Silicone/Red PTFE Septum
2mL, Clear Glass, with Ivory PTFE/Red Rubber Septum
9mm Convenience Kit, clear vial, Ivory PTFE/Red Rubber
9mm Wide Opening, patched, Red PTFE/White Silicone/Red PTFE Septum
AVCS Convenience Kit
Clear Glass w/I-D Patch, Blue DP Cap w/ Ivory PTFE/Red Rubber Septum
Clear Glass w/I-D Patch, Blue DP Cap w/ Red PTFE/White Silicone Septum
Clear Glass w/I-D Patch, Blue DP Cap w/ Red PTFE/White Silicone/Red PTFE Septum
Clear Glass, Blue DP Cap w/ Ivory PTFE/Red Rubber Septum
Clear Glass, Blue DP Cap w/ Red PTFE/White Silicone Septum
Clear Glass, Blue DP Cap w/ Red PTFE/White Silicone pre-slit Septum
Convenience Kit
Convenience Kit, Wide Open Short Screw Vial
SureStop Convenience Kit, GOLD Grade
Material:
Glass
Glass, PTFE, Rubber
Glass, PTFE, Silicone
Glass, Rubber
Glass, Silicone
Marking Spot:
No
Yes
Includes:
Vial: 2-SVWGK, Closure: 9-SCK(B)-ST1
Vial: 60180-509, Closure: 60180-516
Vial: C4000-1, Closure: C5000-51B
Vial: C4000-1, Closure: C5000-53B
Vial: C4000-1, Closure: C5000-54B
Vial: C4000-1, Closure: C5000-54P
Vial: C4000-1, Closure: C5000-55B
Vial: C4000-1W, Closure: C5000-51B
Vial: C4000-1W, Closure: C5000-53B
Vial: C4000-1W, Closure: C5000-53R
Vial: C4000-1W, Closure: C5000-54A
Vial: C4000-1W, Closure: C5000-54B
Vial: C4000-1W, Closure: C5000-55B
Vial: C4000-1W, Closure: C5000-57B
Vial: C4000-1W, Closure: C5000-64B
Vial: C4000-1W, Closure: C5000-75C
Vial: C5000-1, Closure: C5000-51B
Vial: C5000-1W, Closure: C5000-51B
Vial: C5000-1W, Closure: C5000-53B
Vial: C5000-1W, Closure: C5000-54B
Vial: C5000-1W, Closure: C5000-55B

Save time and reduce the risk of contamination using this convenience kit. Each kit includes 100 clear glass vials and 100 screw thread caps with pre-assembled septa.

Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ 9mm Wide Opening Clear Vial Convenience kits (Unassembled). Each kit includes 100 clear glass vials and 100 screw thread caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

Features of Target DP 9mm Vial Closures (included in kits):

  • Septa push through nearly eliminated due to improved interior geometry without the need for bonding
  • Increased sealing capability
  • AVCS provides the freedom to select the best septum for your instrument and applications
  • Cost efficient alternative to current choices for resolving push through (bonded septa)
  • Optimized ergonomics, fine texturing and evenly spaced ribbing for superior handling even with poorly fitting gloves
  • Rough edges have been eliminated making it easier and more comfortable to use while improving autosampler operation

National C5000 Series Target DP 9mm Wide Opening 9mm Closure

Utilizing AVCS technology, the C5000 series wide opening closure increases the available injection area by over 7% providing greater area for injection needle penetration.

National C5000 Series Target DP 9mm Integral Membrane Closure

In addition to AVCS technology, the C5000 series closure provides a halogen and rubber-free sample handling environment for HPLC applications or applications where silicones and rubber septa are not suitable.

National C5000 Series Target DP 9mm Solid Closure

AVCS technology provides maximum protection of samples during long term storage. The protective top prevents accidental puncture of the septum and resulting sample loss. Can be stored down to -80°F.

Ordering Information:

All products in quantity of 100/PK.

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Blue
Description AVCS Convenience Kit
Diameter (Metric) Inner 12 mm
Color Clear
Material Glass
Pre-slit Yes
Septum PTFE/Silicone
Includes Vial: C4000-1, Closure: C5000-55B
No. per Pack 100
Product Line Surestop
Volume (Metric) Total 2 mL
Closure Material Polypropylene
Closure Type Screw Cap, Open Top, 6 mm hole
Height (Metric) 32 mm
Type Unassembled Screw Vial AVCS Convenience Kit
Closure Size 9 mm
Marking Spot No
Septa Size (Metric) 9 mm
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.