Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ National Target™ Unassembled Vial, Cap and Septum Convenience Kits
Click to view available options
Marking Spot:
No
Yes
Septum:
PTFE
PTFE/Silicone
PTFE/Silicone, Pre-slit
PTFE/Silicone/PTFE
Color:
Amber
Clear
Material:
Glass
Silanized Glass
Description
Keep vials, caps and septa within easy reach and dust free with Thermo Scientific™ National Target Unassembled Convenience Kits.
- Two-compartment benchtop storage tray
- I-D™ vials feature write-on patch with graduations
- All items remain handy and dust-free
- Caps with septa are not attached to vials (packed in separate polybag)
Includes:
100 vials and 100 caps with pre-assembled septa

Specifications
Specifications
Closure Color | Light Blue |
Description | Clear Silanized; Light Blue Cap; PTFE/Silicone septum; 2mL |
Color | Clear |
Material | Silanized Glass |
Pre-slit | No |
Volume (Metric) | 2 mL |
Septum | PTFE/Silicone |
Style | Silanized |
Marking Spot | No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction