Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ZeptoMetrix NATtrol™ Zika Virus PRVABC59 External Run Control, Low

Click to view available options
Quantity:
6 x 1.0 mL
Description
- Evaluate the performance of nucleic acid tests to determine the presence of respiratory virus nucleic acids
- Formulated with purified, intact virus particles that have been chemically modified to render them non-infectious
- Supplied in a purified protein matrix that mimics the composition of a true clinical specimens
- Low control: NATZIKV(PRV)-ERCL (Conc.: 28-31)
Specifications
Specifications
Certifications/Compliance | ISO 13485 |
Content And Storage | 2°C to 8°C |
Form | Solution |
Media Type | Vial |
Product Type | Zika Virus External Run Control |
For Use With (Application) | Determination of the presence of Zika virus RNA |
Quantity | 6 x 1.0 mL |
For research use only. Not for use in diagnostic procedures
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction