Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Natural HDPE Cylinder Bottles with White Polypropylene Caps
SDP

Catalog No. FB02911982A Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
60 mL
120 mL
240 mL
480 mL
950 mL
Quantity:
12
24
48
77
180
240
800

Catalog No. FB02911982A

Only null left
Add to Cart
Add to Cart

High Density Polyethylene, natural color, good chemical resistance

Natural HDPE Narrow-Mouth Cylinder Bottles:

  • Shoulder style allows to pour small quantities without spilling
  • Ideal for high-speed filling, demanding pharmaceutical specifications and the rough handling of interstate shipping

Polypropylene PE Foam/PTFE Lined Caps:

  • Offers good impact strength, durability, thermal resistance, and pliability
  • Autoclavable
  • Liners consist of 3 plys: a low density foam core tightly sandwiched between two layers of polyethylene (LDPE)
  • Liners are very resilient and have strong resistance to chemicals and moisture and help keep bottle or jar contents free of odor and taste interference
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 480 mL
Capacity (English) 16 oz.
Color Natural
Material HDPE
Quantity 24
Closure Color White
Neck Finish 24-410
Closure Included Yes
Mouth Narrow
Product Type Cylinder Bottle
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 24-410 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.