Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Natural HDPE Narrow Mouth Round Jugs with White Polypropylene PE Foam Lined Caps
SDP

Catalog No. fb02912115 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
2000 mL

For storing large volumes of product. Fisherbrand™ Natural HDPE Handled Round Jugs with White Polypropylene PE Foam Lined Cap provide an excellent moisture barrier and are impact resistant.

Narrow mouth enables careful pouring and prevents spillage
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 2000 mL
Capacity (English) 64 oz.
Color Natural
Diameter (Metric) Outer Neck 35 mm
Diameter (Metric) Inner Neck 25 mm
Height (Metric) With Closure 252 mm
Material HDPE
Quantity 40
Closure Color White
Neck Finish 38-400
Closure Included Yes
Mouth Narrow
Height (Metric) 249 mm
Product Type Round Jug
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 38-400 mm
Diameter (Metric) 129 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.