Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Natural LDPE Boston Round Bottles with Black Phenolic Caps
Shop All Fisherbrand Products

Click to view available options
Capacity (Metric):
30 mL
120 mL
480 mL
Description
- Bottles retain their impact strength at very low temperatures
- Caps form an tight seal and offer a good chemical barrier
- Liner molds itself around the sealing areas of the finish as the cap is screwed on, virtually eliminating leakage, evaporation, contamination, binding and backing off

Specifications
Specifications
Capacity (Metric) | 480 mL |
Capacity (English) | 16 oz. |
Color | Natural |
Diameter (Metric) Outer Neck | 25 mm |
Diameter (Metric) Inner Neck | 19 mm |
Height (Metric) With Closure | 157 mm |
Material | LDPE |
Quantity | 24 |
Closure Color | Black |
Neck Finish | 28-400 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction