Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Natural LDPE Boston Round Bottles with Black Phenolic Caps
Shop All Fisherbrand Products

Click to view available options
Capacity (Metric):
30 mL
120 mL
480 mL
Description
- Bottles retain their impact strength at very low temperatures
- Caps form an tight seal and offer a good chemical barrier
- Liner molds itself around the sealing areas of the finish as the cap is screwed on, virtually eliminating leakage, evaporation, contamination, binding and backing off
Specifications
Specifications
| Capacity (Metric) | 30 mL |
| Capacity (English) | 1 oz. |
| Color | Natural |
| Material | LDPE |
| Quantity | 48 |
| Closure Color | Black |
| Neck Finish | 18-410 |
| Closure Included | Yes |
| Mouth | Narrow |
| Product Type | Boston Round Bottle |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction