Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIERCAN Natural Rubber One-Piece Glove, 6 in. Port

Click to view available options
Size:
8
9
10
11
Hand:
Ambidextrous
Specific
Thickness (English):
15 mil
30 mil
Thickness (Metric):
0.38 mm
0.40 mm
0.76 mm
0.80 mm
Description
- One-Piece Glove System
- Port Size: 6 in.
- Thickness: 15, 24 or 30 mil
- Length: 32 in.
- Hand Size: 8 to 11
- Ambidextrous
- Can be sterilized with gamma radiation (25 to 50 kG)
- Resistant to alcohols, acids, and bases
- Resistant to abrasions
Specifications
Specifications
Certifications/Compliance (Europe) | EN 421, Category 3 |
Color | Blond |
Hand | Ambidextrous |
Laboratory/Cleanroom Use | No |
Latex Free | No |
Material | Latex |
Size | 10 |
Sterility | Non-sterile |
Temperature (English) Max. | 176°F |
Temperature (Metric) Max | 80°C |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction