Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CleanSpace™ Technology CleanSpace™ Neck Pad
Thick foam neck pads are designed to be used with CleanSpace2 Respirators and can be attached to the unit using velcro strips.
Specifications
Disposable | Reusable |
---|---|
Material | Foam |
Product Type | Comfort Pad |
For Use With (Application) | Welding, Woodworking, Manufacturing, Smelting, Construction, Mining, Agriculture, Grinding |
For Use With (Equipment) | CleanSpace 2 Respirators |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
17-800-633
|
CleanSpace™ Technology
PAF0014 |
Thick | N/A | N/A | N/A | ||||
17-800-634
|
CleanSpace™ Technology
PAF0016 |
Thin | N/A | N/A | N/A | ||||
Description
- Used with the CleanSpace2 Respirators: light weight, no hoses or belts
- Designed for comfort over long periods
- Allows sweating and offers breathability
- Easy to wash and quick drying; quick to replace
- Designed for long wear in harsh environments
- Hygienic (medical quality materials) and hypoallergenic
Specifications
Reusable | |
Comfort Pad | |
CleanSpace 2 Respirators |
Foam | |
Welding, Woodworking, Manufacturing, Smelting, Construction, Mining, Agriculture, Grinding | |
Store at -10°C to +55°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title