Learn More
Description
- Made of rust-free AISI 440 stainless-steel
Specifications
Specifications
| Product Type | Needle Nose Pliers |
| Grade | Fine Precision |
| Length (English) | 5.5 in. |
| Length (Metric) | 14 cm |
| Length (Metric) Blade | 32.5 mm |
| Material | Stainless Steel (AISI 440) |
| Grip Type | ESD-safe soft foam cushion |
| Jaw Type | Medium Head, Smooth |
| Length (English) Blade | 1.3 in. |
| Length (English) Jaw | 1.2 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.