Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Neese Chemical Splash Coveralls
SDP

Catalog No. 19168351B
Click to view available options
Size:
Medium
X-Large
2X-Large
3X-Large
Thickness:
1377.9 mil
35 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

With an attached hood

  • Made of 35mm layered PVC/polyester/PVC
  • Resist many organic and inorganic acids, alcohols, and hydrocarbons
  • Inner sleeves and cuffs with welded seams for additional protection
  • Zipper- and snap-front with storm flap and welded seams

Specifications

Size Medium
Material PVC, Polyester
Color Green
Closure Type Front Zipper
Seam Type Welded
Thickness 35 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.