Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Neese Econo-Viz Three-Piece Rainsuit with Reflective Tape

Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Description
- High-visibility, fluorescent lime green coat, hood and bibs with 2 in. wide (5cm) reflective stripes for additional safety in low- to no-light situations
- Heavy 35mm PVC film-on-polyester construction without metal parts—no rust or corrosion
- Coat features snap-front closure with interlocking storm flap, two side slash-through pockets, take-up snaps on sleeves, vented back and underarms, and reflective striping around sleeves and bottom hem and down snap front and back vent
- Detachable hood with drawstring
- Bib-style trouser with adjustable elastic suspenders, safety fly front with snap closure, take-up snaps on back waist and around leg cuffs, and reflective silver striping on cuffs
Specifications
Specifications
Color | Fluorescent Lime Green |
Hood Type | Detached |
Material | Polyester, PVC |
Size | Medium |
Closure Type | Snap front |
Includes | Detachable hood and bib trouser, high-visibility lime with 2 in. wide reflective stripes |
Seam Type | Heat sealed |
Size (English) Chest | 44 to 46 in. |
Size (Metric) Chest | 111.7 to 116.8cm |
Thickness | 14mil |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction