Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Neese Heavyweight Raincoat
SDP

Catalog No. 19088152A
Click to view available options
Size:
Small
Medium
Size (English) Chest:
36 to 38 in.
40 to 42 in.
Size (English) Waist:
32 to 34 in.
36 to 38 in.
Size (Metric) Chest:
101.6 to 106.7 cm
91.4 to 96.5 cm
This item is not returnable. View return policy
This item is not returnable. View return policy

Strong, durable, soft, and comfortable

  • 48 in. (122cm) long raincoat with detachable hood
  • Polyester coated with 35mm PVC film
  • Seams welded to form a waterproof seal
  • Vented underarms
  • Nylon snaps will not rust or corrode
  • Slash pockets for easy access

Specifications

Size Small
Material Polyester, PVC
Color Yellow
No. of Pockets 2
Size (English) Chest 36 to 38 in.
Size (English) Waist 32 to 34 in.
Size (Metric) Chest 91.4 to 96.5 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.