Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Neese PVC and Polyester Acid Suit

Click to view available options
Description:
Bib front coverage, elastic suspenders
Coverall style for full body coverage, attached hood
Coverall style, attached hood, zipper front
Detachable Hood for Acid Suit
Snap on collar for detachable hood, storm flap
Size:
2X-Large
3X-Large
Large
Medium
One Size
X-Large
Description
Protects against acids, caustics and many other chemicals. 13 oz. per sq. yd. Flame retardant.
- Coveralls have attached hood, zipper and snap front closure with storm flap
- 30 in. long (76cm) jacket features snap on collar for detachable hood, front snap closure and storm flap
- Basic bib style overalls have elastic suspenders
- Seams are double welded for maximum protection and wear
- All garments are green
Order Info
Choose from coveralls, jacket, hood and bib overalls (each available separately).
Specifications
Specifications
Size | Large |
Material | PVC, Polyester |
Color | Green |
Neck Style | Hooded |
Hood Type | Detachable |
Closure Type | Front Zipper with Snap and Storm Flap |
Seam Type | Welded |
Description | Snap on collar for detachable hood, storm flap |
Length (English) | 30 in. |
Length (Metric) | 76 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction