Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Neese Three-Piece Economy Rainsuit
SDP

Catalog No. 19168350D
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Basic visibility at a lower cost

  • Made of heavyweight 35mm vinyl on polyester with heat-sealed seams
  • Jacket features two covered pockets, storm flap, nonconductive snaps on front and sleeve, vented back and underarm
  • Detachable hood
  • Bib-style trousers feature safety fly and take-up snaps on ankles
  • Yellow

Specifications

Color Yellow
Hood Type Detached
Material Polyester, Vinyl
Size X-Large
Size (English) Chest 60 to 62 in.
Size (Metric) Chest 152.4 to 157.4cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.