Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Neese Three-Piece Economy Rainsuit

Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Description
- Made of heavyweight 35mm vinyl on polyester with heat-sealed seams
- Jacket features two covered pockets, storm flap, nonconductive snaps on front and sleeve, vented back and underarm
- Detachable hood
- Bib-style trousers feature safety fly and take-up snaps on ankles
- Yellow
Specifications
Specifications
Color | Yellow |
Hood Type | Detached |
Material | Polyester, Vinyl |
Size | Medium |
Size (English) Chest | 60 to 62 in. |
Size (Metric) Chest | 152.4 to 157.4cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction