Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Neese Universal 35 Rainwear Jackets

Click to view available options
Color:
Green
Yellow
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Material: PVC / nylon
- Lightweight
- Flame resistant
- Minimum length of 30 in. with size adjustments
- Snap front and storm flap
- Double stitched and tape sealed seams
- Attached hood with drawstring closure or stand up collar with snaps for hood
- Does not crack or peel in temperatures of -30° to +120°F (-34° to +49°C)
Specifications
Specifications
Size | Large |
Material | PVC |
Color | Yellow |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction