Learn More
Neo/Slide Collection CD-ROM

Description
- Each Neo-Slide CD-ROM features a comprehensive set of digital microscope slide images which can be magnified, manipulated and measured - just like with a traditional microscope
- These stunning photos are accompanied by supporting reference text as well as video clips of key microorganisms
- Each unique program gives users the flexibility to choose from either tutorial, assessment, or lecture modes
- The network versions allow a CD-ROM to be accessed via a server at an unlimited number of workstations within a single school building.
Algal Diversity
Provides scores of microscopic images of live and prepared specimen material including mixtures; diatoms; green and yellow-green algae; and filamentous greens, browns, and reds. Includes a video loop of Volvox.
Animal Cells and Tissues
Dozens of magnifiable images of live and prepared specimen material which include invertebrates, insect structures, vertebrate tissues, frog development, and human sex indicators.
Fungi Diversity
Features dozens of magnifiable microscopic images of live and prepared specimen material which include microhabitats mushrooms, microanatomy, molds, yeasts, and lichens.
Human Disease - Common Health Problems
Features scores of dual-resolution microscope images of live and prepared material including normal and diseased tissues. Also includes microscopic images of vectors, disease, and AIDS-opportunistic organisms.
Plant Diversity
Offers scores of live and prepared specimen material at two resolution options, including plant cytology, lower plant life histories, plant adaptations, angiosperm microanatomy monocot, and dicot.
Protozoan Diversity
Features more than three dozen images of live and prepared specimen materials, each available at two resolutions. Also includes four video loop clips.
Viruses and Bacteria
Includes over 40 magnifiable images of live and prepared specimen material which include viruses, microhabitats, microanatomy, bacteria forms, mixtures, eubacteria, and cyanobacteria. Includes video loop of mixed bacteria.
Systems of the Human Body
Learn histology and physiology by exploring the body's systems. View microanatomy of the human body, and study all of the major systems including cardiovascular, respiratory, digestive, and more.
Embryology
A fascinating look at chordate development of the frog and chick; also includes video footage of a developing human fetus.
Set of Seven Titles
Includes Algal Diversity, Animal Cells and Tissues, Fungi Diversity, Human Disease: Common Health Problems, Plant Diversity, Protozoan Diversity, and Viruses and Bacteria.
Specifications
Specifications
Grade | 6 to 12 |
Certifications/Compliance | NSES: A, B, D |
Compatibility | Windows™ 98 or greater, Mac™ 8.6 or higher (classic mode) |
Category | Biology |
Format | CD-ROM |
For Use With (Application) | Close-up view of viruses and bacteria |
Includes | Supporting reference text, video clips and clamshell case |
License | Single User |
Memory | 32MB |
Product Type | Viruses and Bacteria CD-ROM |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.