Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Neoprene Filter Adapter Cone
SCI_ED

Catalog No. S1120211 Shop All Eisco Products
Change view
Click to view available options
Diameter (Metric)Top:
49 to 56 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)Top
S1120211 49 to 56 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S1120211 Supplier Eisco™ Supplier No. CH0421E
Add to Cart
Add to Cart

Neoprene tapered cone provides soft yet airtite join between Buchner funnels and flasks for vacuum filtration.

  • Size 5 tapered, blue-colored filter adapter cone.
  • Designed for use with Buchner funnels in filtration assemblies.
  • Made of quality, flexible neoprene rubber with good chemical stability.
  • Autoclavable.
  • Can be nested within different size cones for convenient storage.
  • Tapered design - top measures 56 mm O.D.49 mm I.D.; bottom measures 38 mm O.D.31 mm I.D.; height measures 35 mm.

Specifications

Autoclavable Autoclavable
Color Blue
Disposable Limited-use
For Use With (Equipment) Buchner Funnel
Material Neoprene
Sterility Non-sterile
Shape Tapered
Type Neoprene Filter Adapter Cone
Height (Metric) 35 mm
Diameter (Metric) Bottom 31 to 38 mm
Diameter (Metric)Top 49 to 56 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.