Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIERCAN Neoprene One-Piece Glove, 6 in. Port

Click to view available options
Size:
8
9
10
11
Hand:
Ambidextrous
Specific
Thickness (English):
15 mil
24 mil
30 mil
Thickness (Metric):
0.38 mm
0.40 mm
0.60 mm
0.76 mm
0.80 mm
Description
- One-Piece Glove System
- Port Size: 6
- Thickness: 15, 24 or 30 mil
- Length: 32 in.
- Hand Size: 8 to 11
- Ambidextrous
- Resistant to alcohols, acids, bases, and ketone solvents
- Resistance to sterilization agents: Paracetic Acid, autoclave sterilization, and H2O2 at 35% and 50%
- Resistant to abrasions
Specifications
Specifications
Certifications/Compliance (Europe) | Cat 3, EN 421 |
Color | Black |
Hand | Specific |
Latex Free | Yes |
Material | Neoprene |
Size | 10 |
Sterility | Non-sterile |
Temperature (English) Max. | 260°F |
Temperature (Metric) Max | 126°C |
Thickness (English) | 24 mil |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction