Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIERCAN Neoprene Short Isolator Gloves (Two-Piece Glove System)
SDP

Catalog No. 17010451
Click to view available options
Size:
6
7
8
9
10
Thickness (English):
12 mil
20 mil
Thickness (Metric):
0.30 mm
0.50 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Polychloroprene (Neoprene) ELS glove is part of a two-piece system attached to a sleeve; system offers flexibility, dexterity, and excellent resistance to sterilizing agents; compatible in the microelectronics, life science, industrial, and nuclear industries.

  • Two-Piece Glove System with PIERCAN Sleeve
  • Thickness: 12, 20 or 28 mil
  • Length: 13 in.
  • Hand Size: 6 to 10
  • Ambidextrous
  • Resistant to alcohols, acids, bases, and ketone solvents
  • Resistance to sterilization agents: Paracetic Acid, autoclave sterilization, and H2O2 at 35% and 50%
  • Resistant to abrasions

Specifications

Certifications/Compliance (Europe) Cat 3, EN 421
Color Black
Hand Ambidextrous
Latex Free Yes
Material Neoprene
Size 9
Sterility Non-sterile
Temperature (English) Max. 212°F
Temperature (Metric) Max 100°C
Thickness (English) 20 mil
Thickness (Metric) 0.50 mm
Grip Design Smooth
Model N20-9A
Length (English) 13 in.
Length (Metric) 33 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.