Learn More
Description
- Withstand petroleum products and oils as well as most inorganic acids and bases.
- Green for easy identification.
- Sold by the pound.
Warranty and Services
1 Year
Specifications
Specifications
| Diameter (Metric) Outer | 15 mm |
| Stopper Number | 00 |
| Autoclavable | Autoclavable |
| Color | Green |
| Material | Neoprene |
| Diameter (Metric) Top | 15 mm |
| Diameter (Metric) Bottom | 10 mm |
| Product Type | Tapered Stopper |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

