Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Neoprene Stoppers, Solid



Click to view available options
Stopper Number:
5.5
Description
- Withstand petroleum products and oils as well as most inorganic acids and bases
- Green for easy identification
- Sold by the pound
Specifications
Specifications
Diameter (Metric) Outer | 28 mm |
Diameter (Metric) Top | 28 mm |
Size | 5.5 |
Diameter (Metric) Bottom | 24 mm |
Stopper Number | 5.5 |
Autoclavable | Autoclavable |
Color | Green |
Material | Neoprene |
Product Type | Solid Stopper |
Shape | Conical |
Show More |
Warning: Cancer and reproductive harm
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction