Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ NERL™ HEMA-Trol™ Whole Blood HGB Controls
Click to view available options
Description:
HEMA-TROL™ High
HEMA-TROL™ LNH
HEMA-TROL™ Low
HEMA-TROL™ Normal
Level:
High
Low
Low, Normal, High
Normal
Quantity:
6 x 3 mL
Multipack: 2 Bottles x 3 mL Each Level
Description
Ensure accurate test results on HemoCue™ B-Hemoglobin and Hb 201+ photometers with Thermo Scientific™ NERL™ HEMA-TROL™ Whole Blood HGB Controls. These multi-level reference controls utilize stabilized whole human red cells that process like a fresh patient sample.
- May be used as one would use whole blood in obtaining the stated parameters for HemoCue photometers
- May not be appropriate for certain instruments other than the HemoCue Photometer
- Provided in plastic dropper bottles for easy application

Specifications
Specifications
Description | HEMA-TROL™ Low |
Detectable Analytes | Whole Blood Control |
For Use With (Equipment) | HemoCue™ B-Hemoglobin and Hb 201+ Photometers |
Sample Type | Whole Blood |
Type | Control |
Level | Low |
Packaging | 6 Pk. |
Quantity | 6 x 3 mL |
Stability | 30 days at room temperature; 60 days at 2 to 8°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction